D25304DH-XJ 18V SDS-Plus Integrated Dust Extractor
0
1
2
3

D25304DH-XJ 18V SDS-Plus Integrated Dust Extractor

Order Code: ZT1199522X

£199.99 Inc VAT (20%)


Description

The Cordless dust extraction system is ideal for dust-free drilling with D25323/D25324 2 kg L-Shape Hammers up to 16 mm in diameter. The high-quality washable HEPA filter is capable of achieving 99.5% efficiency with dust particles as small as 0.3 microns. Maximum extraction is maintained at all times regardless of the hammer speed.

Features and Benefits
• Powered by own independent motor ensuring consistent high tool performance
• Low-weight design that offers excellent comfort and near-perfect balance
• Automatic 2-second switch off time delay to ensure dust from drilled hole is completely cleaned
• Dust Head Adapter allows drilling in tight spaces (min 42 mm)
• A quick release for easy tool free assembly.
• Large kit box
• For use with DCH283, DCH323, DCH333, DCH334, D25333 and D25334 corded hammers

Typical Applications
• Cordless solution ensures this system can be used anywhere.
• Preventing dust contamination in environments such as houses, offices and hospitals or drilling close to dust sensitive equipment
• To protect the operators eyes when drilling overhead
• Minimising job site clean-up

Specifications:
■ Collar Diameter - 54 mm
■ Max. Drill Bit Diameter - 16 mm
■ Max. Drill Bit Length - 210 mm
■ Max. Drilling Depth 100 mm
■ Weight - 1.6 kg

Supplied With
■ Dust head brush set
■ Dust head adapter
■ Heavy duty carrying case

See full description
Specifications for D25304DH-XJ 18V SDS-Plus Integrated Dust Extractor
  • Weight
    1.6kg
  • Classified to meet EU Legislation
    L Class ≤ 1.0% Dusts with maximum allowable concentrations (MAC) > 1 mg/m³
  • MFR Part No.
    D25304DH-XJ
  • Includes
    Dust head adapter
    Dust head brush set
    Heavy Duty Carrying Case
  • Item
    Dust Extraction Attachment
  • For Use With
    Power Drills
  • Chuck Type
    SDS-Plus
  • Accessory Type
    SDS Plus Dust Extractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome