GGS 18V-10 SLC 18V Brushless Die Grinder W/L-BOXX
0
1
2

GGS 18V-10 SLC 18V Brushless Die Grinder W/L-BOXX

Order Code: ZT1404073X

£379.99 Inc VAT (20%)
£399.995% off


Description

The Bosch GGS 18V-10 SLC cordless die grinder provides power equivalent to a 1,000W corded die grinder thanks to the powerful brushless motor and the PROCORE battery. It includes multiple protection features such as Drop Control, KickBack Control and an intelligent brake system to ensure the user's safety comes first. The 8mm collet allows for great compatibility with a wide range of grinding discs. The included Bosch L-Boxx toolbox allows for mobility and safety while in transit.

Features and Benefits
• Brushless motor provides efficient and powerful performance equal to a 1,000W corded die grinder
• Selection of protection features for user safety
• 8mm collet allows for wide compatibility
• L-Boxx toolbox included for portability and safety

See full description
Specifications for GGS 18V-10 SLC 18V Brushless Die Grinder W/L-BOXX
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • No Load Speed
    10,500rpm
  • MFR Part No.
    06012B4000
  • Weight
    1.6kg
  • Brushed or Brushless
    Brushless
  • Model Number
    GGS 18V-10 SLC
  • Overall Length
    430mm
  • Number of Batteries Supplied
    0
  • Power Source
    Battery
  • Length
    430mm
  • Item
    Cordless Die Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome