18V Li-ion Cordless Hammer Drill in Bmc

18V Li-ion Cordless Hammer Drill in Bmc

Order Code: ZT2622673SCopy

£56.99 Inc VAT (20%)


Description

Ergonomic soft grip handle with 13mm keyless chuck. Three function combi drill with hammer action, percussion drill and screwdriver functions with 21 + drill + hammer torque settings with forward/reverse function. Fan cooled motor with electronic brake for precise work with LED work light and battery indicator level. Variable two speed all metal gearbox for precise work. Li-ion technology offers long run time between charges and copper coiled motor for lasting performance. Supplied with BMC case, 6 drill bits, 6 popular screwdriver bits and 1 bit holder.

Specifications:
DC 18Volts (Li-ion, 1300mAh)
No-load speed: 0-400 / 0-1500RPM
Torque: 21 + drill + hammer
Max torque: 30Nm
Impact rate: 0-6400BPM/0-18400BPM
Forward/reverse function
Variable two speed all metal gearbox
13mm keyless chuck with spindle lock
Charging time: 3-5 hours (AC/DC adaptor, 230V - 50Hz, BS plug)

See full description
Specifications for 18V Li-ion Cordless Hammer Drill in Bmc
  • Battery Type
    Li-ion
  • Power Source
    Cordless
  • Supply Voltage
    18V
  • Product Type
    Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome