DCH417X2 XR FlexVolt SDS Plus Drill 54V 2 x 3.0AH Li-Ion

DCH417X2 XR FlexVolt SDS Plus Drill 54V 2 x 3.0AH Li-Ion

Order Code: ZT2424044S

£899.99 Inc VAT (20%)


Description

The DEWALT DCH417 XR FlexVolt SDS Plus Drill is ideal for drilling anchors and fixing holes into concrete, brick and masonry, 4-32mm. It has a powerful brushless motor that offers 3 modes of operation: rotary hammer, rotary only and rotary stop. The anti-rotation system gives increased tool control and reduces the chance of any injury to the user. Fitted with an ergonomic, soft grip handle and a multi-position side handle that improve control and minimise user fatigue. Supplied with a quick-release SDS Plus toolholder and keyless chuck for easy switching between hammer / rotary hammer and rotary only applications. Supplied as standard: 1 x Multi-position Side Handle.1 x Quick-Release SDS Plus Toolholder.1 x Quick-Release 13mm 3 Jaw Chuck.1 x Deep TSTAK™ Kitbox. Specifications: Modes: Rotary Hammer, Rotary Only and Rotary Stop.No Load Speed: 0-725/min.Impact Rate: 0-4,200/bpm.Impact Energy: 4.5 joules.Max. Drilling Capacity: Concrete 32mm, Metal 13mm, Wood 32mm. Weight: 4.1kg (without battery).The DEWALT DCH417X2 XR FlexVolt SDS Plus Drill is supplied with: 2 x 18/54V 9.0/3.0Ah FlexVolt Li-ion Batteries1 x DCB118 Charger1 x Quick-Release SDS Plus Toolholder1 x Quick-Release 13mm 3 Jaw Chuck1 x Deep TSTAK™ Kitbox

See full description
Specifications for DCH417X2 XR FlexVolt SDS Plus Drill 54V 2 x 3.0AH Li-Ion
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Impact Energy
    4.5J
  • Power Source
    Cordless 54V
  • Capacity (Concrete)
    32mm
  • Type
    SDS Plus
  • Weight
    4.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome