EINTEHD1820N Te-Hd 18/20 LI - Solo Power X-Change Rotary Hammer 18V Bare Unit
0
1
2
3
4
5

EINTEHD1820N Te-Hd 18/20 LI - Solo Power X-Change Rotary Hammer 18V Bare Unit

Order Code: ZT4156232SCopy

£113.99 Inc VAT (20%)


Description

EINTEHD1820N TE-HD 18/20 Li - Solo Power X-Change Rotary Hammer 18V Bare Unit
The Einhell TE-HD 18/20 Li - Solo Power X-Change Rotary Hammer has 4 functions; hammer drilling, drilling and chiselling with and without fixing. The pneumatic impact mechanism ensures a powerful 1.8 joules impact force. A powerful motor and a robust metal transmission deliver high torque.
Speed electronics ensure the output can be adapted to the material and job at hand. Its universal SDS-Plus chuck features semi-automatic operation. The ergonomic design of the Softgrip handle provides good control, even when working against resistance. There is also an LED lamp for optimal illumination of the working area.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 0-1, 300/min.
Impact Rate: 0-4, 750/bpm.
Impact Rate: 1.8 Joules.
Max. Drilling Capacity: Concrete 20mm, Metal 13mm, Wood 30mm.
Weight: 2.71kg.

See full description
Specifications for EINTEHD1820N Te-Hd 18/20 LI - Solo Power X-Change Rotary Hammer 18V Bare Unit
  • Power Source
    Cordless 18V
  • Type
    SDS Plus
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome