Hammer Drill 13MM 2 Mechanical/Variable Speed 1050W/230V
0
1
2
3

Hammer Drill 13MM 2 Mechanical/Variable Speed 1050W/230V

Order Code: ZT1229961PCopy

£102.99 Inc VAT (20%)


Description

Professional heavy-duty 1050W hammer drill with variable speed and reverse controls. Suitable for driving and removing screws. 2-Speed mechanical gearbox gives added versatility and hammer action allows up to 16mm capacity in masonry. Features high quality Ø13mm chuck with soft grip handle and body. Supplied with adjustable side handle, depth stop and 2m cable with 3-pin plug, all in a storage case with accessories.

Specifications for Hammer Drill 13MM 2 Mechanical/Variable Speed 1050W/230V
  • MFR Part No.
    SD1000
  • Weight
    4.5kg
  • Supply Voltage
    230V
  • Chuck Size
    13mm
  • Hammer Action
    0-17600/0-48000
  • Motor Power
    1050W
  • No Load Speed
    0-1100/0-3000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome