HM002GZ03 XGT 80Vmax Demolition Hammer 80V (2 X 40V) Bare Unit
0
1
2
3

HM002GZ03 XGT 80Vmax Demolition Hammer 80V (2 X 40V) Bare Unit

Order Code: ZT3346613S

£699.99 Inc VAT (20%)


Description

The Makita HM002G XGT 80Vmax Demolition Hammer has a brushless, maintenance-free and long-life motor. Soft start suppresses start-up reaction for more control and better accuracy. Constant speed control automatically applies additional power to the motor to maintain speed under load to complete the most challenging jobs.

Its one touch sliding chuck allows for easy bit changes. 12 bit angle settings allow the bit to be set at different positions for operating convenience. Fitted with a vibration absorbing handle for more comfortable operation. Twin LED lights with pre-glow and afterglow functions allow for better illumination and more accurate work.

XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection circuit protects against overloading, over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS) , it connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Specifications:

Tool Holder: SDS-Max.
Impact Rate: 950-1, 900/bpm.
Impact Energy: 20.9 Joules.
Weight: 10.1kg.

The Makita HM002GZ03 XGT 80Vmax Demolition Hammer comes as a Bare Unit, NO battery or charger supplied.

Technical Specs
Tool Holder: SDS-Max.
Impact Rate: 950-1, 900/bpm.
Impact Energy: 20.9 Joules.
Weight: 10.1kg.

See full description
Specifications for HM002GZ03 XGT 80Vmax Demolition Hammer 80V (2 X 40V) Bare Unit
  • Weight
    10.1kg
  • Power Source
    Cordless 40V
  • Impact Energy
    20.9J
  • Battery Supplied
    Bare Unit
  • Type
    SDS Max

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome