0
1
2
3

M12 SUB Compact Impact Driver 2X 2.0AH Batteries, Charger, Bmc

Order Code: ZT3809445S

£169.99each Inc VAT (20%)
£339.98 minimum order value

Minimum order quantity: 2.

Description

Comprised of the M12™ series sub compact impact driver, two M12 B2 batteries and a C12 C charger, this is a handy way to allow you to begin working immediately. The impact driver possesses a 1/4in. hex drive and is small in stature, making it ideal for use in confined areas. Boasting REDLINK™ overload protection, a heavy duty gearbox and an LED working light, the product is designed for durability and superior, cordless performance.

Features and Benefits
• 165mm length makes the impact driver ideal for working within confined spaces
• REDLINK™ overload protection electronics in both the tool and battery pack
• Heavy duty full metal gearbox and gears to deliver maximum torque and to ensure overall resilience
• 1/4in. Hex chuck for quick and easy bit change to reduce tool downtime between changes
• Optimised handle for better control and improved grip and control when using the tool
• Individual battery cell monitoring ensures longevity and an extended run time
• On board fuel gauge and LED light for additional illumination in low lit working conditions

Contents
• 2 x M12 B2 Battery Packs
• C12 C Charger
• Kitbox

Typical Applications
• Construction
• DIY
• Carpentry

See full description
Specifications for M12 SUB Compact Impact Driver 2X 2.0AH Batteries, Charger, Bmc
  • Series
    M12
  • Battery Type
    Lithium-Ion
  • No Load Speed
    2500rpm
  • Drive Type
    Hex
  • Overall Length
    165mm
  • MFR Part No.
    4933443895
  • Maximum Torque
    112Nm
  • Handle Type
    Pistol
  • Hex Drive Size
    1/4in
  • Battery Capacity
    2A·h
  • Weight
    1kg
  • Supply Voltage
    12V
  • Number of Batteries Supplied
    2
  • Model Number
    M12 BID-202C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome