DCF902D2-GB 12V XR Brushless Sub- Compact 3/8" Impact Wrench 2X2AH

DCF902D2-GB 12V XR Brushless Sub- Compact 3/8" Impact Wrench 2X2AH

Order Code: ZT1272677X

£209.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This 12V XR brushless sub-compact 3/8" impact wrench is the ideal choice for restricted spaces. Weighing just 0.9kg this model is designed for portability and ease of use in cramped conditions. It delivers substantial power with 168Nm of fastening torque and 271Nm of breakaway torque. The tool features a 3/8" anvil with a hog ring for quick socket changes, and its efficient brushless motor not only ensures high performance but also increases tool longevity.

Features and Benefits
• Ultra-compact design is ideal for tight spaces with easy handling
• Provides 271Nm of breakaway torque, perfect for tough jobs
• Adjustable speed settings offer precise control suitable for various applications
• Enhanced battery efficiency allows 20% more runtime compared to previous models
• Features three LEDs on the nosecone to light up work areas effectively

Notes
• Includes 2 x 2.0Ah Batteries
• Additional battery sold <a href="https://www.cromwell.co.uk/shop/power-tools/lithium-ion-batteries/dcb182-xj-18v-4-0ah-xr-battery-lithium-ion/p/DEW2800462F">here</a>here

See full description
Specifications for DCF902D2-GB 12V XR Brushless Sub- Compact 3/8" Impact Wrench 2X2AH
  • Voltage
    12V
  • No Load Speed
    2850rpm
  • Contents
    2x 2.0Ah Batteries
    DCF902D2-GB Impact Wrench
    Multi-voltage Charger
    TSTAK Case
  • Maximum Torque
    168Nm
  • Model Number
    DCF902D2
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-Ion
  • Weight
    0.8 (excluding battery)kg
  • MFR Part No.
    DCF902D2-GB
  • Battery Capacity
    2.0A·h
  • Drive Size
    3/8in
  • Brushed or Brushless
    Brushless
  • Series
    DCF902D2-GB
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Includes
    2x 2.0Ah Batteries
    DCF902D2-GB Impact Wrench
    Multi-Voltage Charger
    TSTAK Case
  • Body Style
    Pistol Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome