DCF964N 3/4" High Torque Impact Wrench 18V Bare Unit

DCF964N 3/4" High Torque Impact Wrench 18V Bare Unit

Order Code: ZT4783228SCopy

£359.99 Inc VAT (20%)


Description

The DEWALT DCF964N 3/4in High Torque Impact Wrench is ideal for heavy-duty fastening applications. Its efficient brushless motor delivers high performance, extends tool life and allows for much shorter design. After 4 seconds of impacting, the tool automatically provides an increase in power to aid in loosening stubborn fasteners. The 4 mode membrane switch allows for better application control. Precision wrench mode helps to prevent overtightening and fastener run-off. A variable trigger allows complete control over all applications. Its comfortable rubber XR grip and switch increase user comfort whilst providing maximum control. There is also a bright white LED with delay feature for improved visibility and functionality. You can also control the brightness, so you can dim or turn off the light as you see fit. Comes as a Bare Unit, NO battery or charger supplied. Specifications: Bit Holder: 3/4in Square Anvil.Max. Torque: 1, 898Nm, Breakaway Torque: 2, 584Nm.

See full description
Specifications for DCF964N 3/4" High Torque Impact Wrench 18V Bare Unit
  • Power Source
    Cordless 18V
  • Maximum Torque
    1898Nm
  • Drive Size
    3/4in
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome