GDS 18V-330 HC Professional 1/2in Impact Wrench 18V Bare Unit - BSH6019L5000

GDS 18V-330 HC Professional 1/2in Impact Wrench 18V Bare Unit - BSH6019L5000

Order Code: ZT4037659SCopy

£219.99 Inc VAT (20%)


Description

Bosch GDS 18V-330 HC Professional Impact Wrench with a 1/2in square bit holder. Delivers powerful performance whilst preventing damage to materials. Two default modes on the user interface, selftapping screw (A) and wood screw (B) , mean more control and less broken or stripped off screwheads, worn-out threads, and damaged workpieces by slowing down or shutting off the impact driver. Each mode is customisable via the Bosch Toolbox App. Three speed/torque settings ensure impressive control and greater flexibility on the job. Comes with a status indicator, LED light, and belt clip for greater convenience. Ideal for metal workshops/locksmiths, industrial assembly, framing, and vehicle maintenance using metal bolts/nuts from M8-M18. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tool Holder: 1/2in square. No Load Speed: 0-1, 200/0-1, 900/0-2, 800/min. Impact Rate: 0-2, 400/0-3, 100/0-3, 800/bpm. Max. Torque: 200/260/330Nm. Max. Breakaway Torque: 560Nm. Bolt Size: M8 - M18. Weight: 1.2kg excl. battery.

See full description
Specifications for GDS 18V-330 HC Professional 1/2in Impact Wrench 18V Bare Unit - BSH6019L5000
  • Voltage
    Cordless 18vV
  • Drive Size
    1/2in
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    330Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome