GDX18V-200 Professional Impact Driver/Wrench 18V Bare Unit

Order Code: ZT2423324S

£159.99 Inc VAT (20%)


Description

This Bosch GDX18V-200 Professional Impact Driver/Wrench comes in a carboard box as a Bare Unit, NO battery or charger supplied.

Specifications for GDX18V-200 Professional Impact Driver/Wrench 18V Bare Unit
  • No Load Speed
    3400rpm
  • Voltage
    18V
  • Drive Size
    1/2in
  • Length
    147mm
  • Height
    206mm
  • Body Style
    Pistol Grip
  • Brushed or Brushless
    Brushless
  • Series
    GDX 18V
  • Blows per Minute
    4200
  • Power Source
    Battery
  • Width
    61mm
  • MFR Part No.
    06019J2204
  • Model Number
    GDX 18V-200
  • Weight
    1.2kg
  • Product Type
    Cordless Impact Wrench
  • Maximum Torque
    200Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome