CJ36DAJ3z 36V Multivolt Top Handle Jigsaw (Body Only)
0
1
2
3
4

CJ36DAJ3z 36V Multivolt Top Handle Jigsaw (Body Only)

Order Code: ZT3076266S

£229.99 Inc VAT (20%)
£239.994% off


Description

Part of the HiKOKI Multi-Volt range, this cordless jigsaw will perform equal to that of a corded machine
The HiKOKI CJ36DAJ3Z is a Multi-Volt Orbital Jigsaw with a Top Handle and a Brushless Motor. The machine has auto mode which reduces vibration under no load, making it easier to align blade when starting a cut. Comes as a body-only machine in a carry case without a battery or charger.

Features:
High power - fastest cutting speed in its class
High-efficiency brushless motor - long lifetime with reduced maintenance
Constant speed control for smooth cutting
Variable speed via dial and switch
Lock on switch makes continuous work easier
LED worklight with on/off switch
Barrel handle model also available (CJ36DB)
Blower function keeps cutting line clear
4 stage orbital action
Tool free blade change
Multi-Volt Batteries: (Not Included)
36V Multi-Volt batteries for higher power output similar to mains powered tools when used with a 36V tool
Batteries are compatible with existing HiKOKI 18V tools
Offers unprecedented power output of up to 1080W
Automatically switches between 18V and 36V depending on the tool in use
Fast charging - only 32 minutes with UC18YSL3 charger
4 stage battery level indicator with diagnostic function
Compatible with existing 18V chargers and the new UC36YSL
Compact and lightweight - similar size and weight as existing 18V 5Ah & 6Ah batteries
Comes With:
Blade
Splinter guard
Chip cover
Dust adapter
Carry case
Specification:
Cutting capacity: Wood: 160mm | Mild steel: 10mm | Stainless steel: 3.2mm
No-load speed: 800-3500/min
Stroke length: 26mm
Minimum cutting radius: 25mm
Length: 277mm
Weight: 2.7kg inc battery

See full description
Specifications for CJ36DAJ3z 36V Multivolt Top Handle Jigsaw (Body Only)
  • Voltage
    36V
  • Stroke Length
    26mm
  • Product Type
    Jigsaw
  • Power Source
    Battery
  • Length
    277mm
  • Minimum Cutting Radius
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome