Cordless Jigsaw 12V Bare L-Boxx
0
1

Cordless Jigsaw 12V Bare L-Boxx

Order Code: ZT1334496SCopy

£219.99 Inc VAT (20%)


Description

Powerful and compact cordless barrel grip Jigsaw. Narrow grip that allows complete control even when cutting from underneath.

Features and Benefits
• Narrow barrel grip allows optimal control even when cutting from underneath
• SDS tool-free system makes changing saw blades quick and easy
• Robust 18V performance, enables a quick fast work progress
• One handed easy changeable blade for reduces downtime

Typical Applications
• Carpentry
• Workshop
• Building & construction

Notes
• Weight: 1.8kg without battery
• Aluminium cutting depth: 20 mm
• Metal cutting depth: 8 mm
• Wood cutting depth:120 mm

Notes
• 3 year warranty

See full description
Specifications for Cordless Jigsaw 12V Bare L-Boxx
  • Battery Type
    Lithium-Ion
  • Model Number
    GST 18 V-LI
  • No Load Speed
    500 to 2700
  • Manufacturer Guarantee
    Supplied with full Manufacturer's warranties
  • Supply Voltage
    12.0V
  • Number of Batteries Supplied
    0
  • Noise/ Vibration Information
    79 dB (A)
  • Cutting Action
    Straight
  • Weight
    2.4kg
  • Stroke Length
    22mm
  • Item
    Cordless Jigsaw
  • MFR Part No.
    GST 18 V-LI S
  • Voltage
    12V
  • Power Source
    Cordless
  • Brushed or Brushless
    Brushed
  • Strokes Per Minute
    2,700
  • Capacity
    18V
  • Size & Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome