DCS331m²-GB 18V Premium Jigsaw 2X4.0AH & Kitbox
0
1

DCS331m²-GB 18V Premium Jigsaw 2X4.0AH & Kitbox

Order Code: ZT1027003XCopy

£299.99 Inc VAT (20%)


Description

DCS331M2
Supplied with: anti-scratch shoe cover. Dust port. Multi-voltage charger. 2x slide batteries. Heavy duty kit box.
Power output: 400W.
No load stroke rate: 0 - 3,000/min.
Stroke length: 26mm.
Bevel capacity: 45°.

Max. depth cutting capacities: metal 10mm, wood 135mm.
Battery: 2x 4.0Ah Li-Ion

See full description
Specifications for DCS331m²-GB 18V Premium Jigsaw 2X4.0AH & Kitbox
  • Battery Type
    Lithium-Ion
  • Battery Capacity
    4A·h
  • Size & Weight
    Height 215 mm
    Length 305 mm
    Weight C/w Battery 2.4Kg
  • Supply Voltage
    18V
  • Weight
    2.4kg
  • Model Number
    DCS331M2-GB
  • Number of Orbital Settings
    3
  • Number of Batteries Supplied
    2
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Cutting Action
    Straight & Orbital (pendulum)
  • Includes
    (2) 4.0 Ah XR Lithium-ion Battery Packs with State of Charge Indicator
    Anti-scratch Shoe Cover
    Dust Port
    Kitbox
    Multi-Voltage Charger
  • No Load Speed
    0 to 3,000
  • Capacity
    Bevel Capacity 45°
    Max. Depth of Cut Metal: 10 mm
    Max. Depth of Cut Wood: 135 mm
  • Stroke Length
    26mm
  • Item
    Cordless Jigsaws
  • Length
    305mm
  • MFR Part No.
    DCS331M2-GB
  • Cutting Capacity
    Bevel Capacity 45°
    Max. Depth of Cut Metal: 10 mm
    Max. Depth of Cut Wood: 135 mm
  • Height
    215mm
  • Voltage
    18V
  • Brushed or Brushless
    Brushed
  • Power Source
    Cordless
  • Strokes Per Minute
    3,000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome