DJV180z 18V LXT Jigsaw Body Only

DJV180z 18V LXT Jigsaw Body Only

Order Code: ZT1026997X

£163.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Lightweight and compact with smooth and powerful cutting at the high rotational speed at 2,600rpm. Easy to trace cutting line with LED job light. Rubberised soft grip of ergonmic design. Supplied with fast charger, Battery cartridges Hex wrench, Kerf board Cover plate, Dust nozzle Case

Specifications for DJV180z 18V LXT Jigsaw Body Only
  • Cutting Action
    Straight & Orbital (pendulum)
  • Battery Type
    Lithium-Ion
  • Noise/ Vibration Information
    Noise K Factor 3 dB(A)
    Noise Sound Pressure 78 dB(A)
    Vibration 3 dB(A)
    Vibration Cutting Chipboard 8 m/s²
    Vibration Cutting Sheet 3.5 m/s²
  • Size & Weight
    Weight 2.8kg
  • Stroke Length
    26mm
  • Number of Batteries Supplied
    0
  • Includes
    DCS331 Jigsaw Body Only
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Max. Cutting Depth Metal 135mm
  • Supply Voltage
    18V
  • Model Number
    DJV180Z
  • No Load Speed
    0 to 2,600
  • Weight
    2.8kg
  • Number of Orbital Settings
    3
  • Voltage
    18V
  • Power Source
    Cordless
  • Item
    Cordless Jigsaw
  • Cutting Capacity
    Max. Cutting Depth Metal 10mm
  • Brushed or Brushless
    Brushed
  • MFR Part No.
    DJV180Z
  • Battery Supplied
    Bare Unit
  • Capacity (Wood)
    135mm
  • Strokes Per Minute
    2,600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome