GST 18V-LI B Professional Jigsaw 18V Bare Unit - BSH6015A6100

GST 18V-LI B Professional Jigsaw 18V Bare Unit - BSH6015A6100

Order Code: ZT4037462SCopy

£199.99 Inc VAT (20%)


Description

The Bosch GST 18V-LI B Jigsaw has a variable speed trigger and 4 pendulum stages, allowing you to choose between fast cutting progress or cleaner cuts. Utilises the tool-free Bosch SDS-system, which makes changing saw blades easy. A stoke mechanism stops immediately after the trigger is moved to off-position. For added user safety there is an auto-stop brake. It has a compact, lightweight design with a small grip circumference for optimum control when sawing. Robust aluminium base plate with improved plastic sole for better glide properties and increased control. There is also an LED light and blower for an optimal view of the cutting line. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Strokes at No Load: 0-2, 700/min. Stroke Length: 23mm. Mitre Cuts: 0-45°. Capacity: Aluminium 20mm, Wood 120mm.

See full description
Specifications for GST 18V-LI B Professional Jigsaw 18V Bare Unit - BSH6015A6100
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Product Type
    Jigsaw
  • Stroke Length
    23mm
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome