M18FMDP-502C - M18 Fuel Magnetic Based Drill comes with 2X5.0AH Batteries/Charger
0
1
2
3
4
5

M18FMDP-502C - M18 Fuel Magnetic Based Drill comes with 2X5.0AH Batteries/Charger

Order Code: ZT1027420X

£1,349.99 Inc VAT (20%)


Description

The M18FMDP-502C M18 FUEL Magnetic Drill Stand combines cordless convenience with powerful drilling performance. Its brushless POWERSTATE™ motor delivers the strength of a corded tool, achieving up to 40 x 18 mm holes per battery charge while maintaining the strongest magnet holding force on 1/4in. steel. The REDLINK PLUS™ intelligence system enhances performance under load and provides advanced overload protection, while the REDLITHIUM-ION™ battery pack offers up to 2.5x more runtime, greater power, and reliable operation in temperatures as low as -20°C. Designed for precision and safety, it includes AUTOSTOP™ lift-off detection and a self-powered 8,890 N permanent magnet to prevent accidental deactivation. A 2-speed gearbox (400/690 RPM), 38mm broaching capacity, keyless 19mm Weldon reception, and onboard lubrication system ensure efficiency and ease of use. Supplied with two 5.0Ah batteries, a charger, and a kitbox, this drill stand is built for demanding applications.

Features and Benefits
• Cordless magnetic drill stand with a powerful brushless POWERSTATE™ motor
• Strongest magnet holding force on ¼˝ steel for secure drilling
• REDLINK PLUS™ system for overload protection and enhanced performance
• REDLITHIUM-ION™ battery for extended runtime and cold-weather reliability
• AUTOSTOP™ lift-off detection for user safety
• Self-powered 8,890 N permanent magnet prevents accidental deactivation
• Two-speed gearbox (400/690 RPM) for adaptable drilling
• 38 mm broaching and 13 mm twist drill bit capacity for versatility
• Keyless 19 mm Weldon reception for quick accessory changes
• Integrated lubrication system for vertical drilling
• 146mm stroke length for multiple accessories
• Tool-free detachable handle for left- or right-hand use
• Built-in LED for improved visibility
• Includes two 5.0Ah batteries, charger, and kitbox

See full description
Specifications for M18FMDP-502C - M18 Fuel Magnetic Based Drill comes with 2X5.0AH Batteries/Charger
  • Stroke Length
    146mm
  • MFR Part No.
    4933451013
  • Number of Batteries Supplied
    2
  • Capacity
    38mm
  • Battery Type
    Lithium-Ion
  • Clamping Force
    8890N
  • Battery Capacity
    5A·h
  • Application
    Broaching
    Drilling
  • Model Number
    M18FMDP-502C
  • No Load Speed
    400 to 690
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    13kg
  • Contents
    2 x 5.0Ah Batteries
    59 Min Charger
    KitBox
    M18 FMDP-502C
  • Includes
    2 x 5.0Ah Batteries
    59 Min Charger
    Kitbox
    M18 FMDP-502C
  • Power Source
    Battery
  • Stroke
    146mm
  • Item
    Cordless Magnetic Drill
  • Voltage
    18V
  • Series
    M18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome