DLS600Z 18V LXT Brushless 165MM Cordless Mitre Saw Body Only Version - No Batteries Or Charger Supplied

DLS600Z 18V LXT Brushless 165MM Cordless Mitre Saw Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254455X

£799.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DLS600 is a lightweight and portable 165mm cordless mitre saw powered by 18V Li-ion battery, and suitable for cutting baseboard, architrave etc.

Features and Benefits:

• Electric brake.

• Soft start.

• LED job light.

• Brushless motor.

• Built in laser guide.

• Carrying handle for easy transport.

• Aluminium base for higher durability and accuracy.

• Mini sub-fence provides wide guide support when performing vertical cut or left bevel cut.

• Automatic Torque Drive Technology: Automatically changes the cutting speed according to load condition for an optimum operation.

• Double bevel design: The saw head can tilt left and right 0° to 45° (up to 46° when using release lever).

• Battery fuel gauge

See full description
Specifications for DLS600Z 18V LXT Brushless 165MM Cordless Mitre Saw Body Only Version - No Batteries Or Charger Supplied
  • Blade Speed
    5,000rpm
  • Model Number
    DLS600Z
  • Weight
    6.6kg
  • Max. Cross Cut
    46 x 92mm
  • Noise/ Vibration Information
    Vibration Emission Value No Load Ah 2.5 m/s²
    Sound Power Level 97 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Sound Pressure Level 90 dB(A)
    Sound Uncertainty Level K 3.0 dB
  • Includes
    2x Hex Key
  • Bevel Capacity
    46 - 46°
  • Number of Batteries Supplied
    0
  • Mitre Capacity
    52 - 52°
  • Maximum Depth of Cut
    46mm
  • Blade Size
    165 x 20mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Blade Diameter
    165mm
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Bore Diameter
    20mm
  • Power Source
    Cordless 18V
  • Type
    Compound
  • Noise / Vibration Information
    Sound Pressure Level 90 dB(A)
    Sound Power Level 97 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome