GCM 18V-305 GDC 305mm 18V Biturbo Mitre Saw, Body Only Carton

GCM 18V-305 GDC 305mm 18V Biturbo Mitre Saw, Body Only Carton

Order Code: ZT1411602X

£1,199.99 Inc VAT (20%)


Description

The Bosch GCM 18V-305 GDC Cordless Mitre Saw offers flexibility and impressive cutting power. The ProCORE cordless battery delivers power equivalent to that of a 2000 watt corded mitre saw.

The lightweight and ergonomic design focuses on ease of use, with a tool-less blade exchange, upfront bevel control, and compact glide arm providing safety and simplicity.

Features and Benefits
• Speed selection for precision cuts
• Motor break and other safety features for battery longevity
• Dust extraction connection for easy clean up

See full description
Specifications for GCM 18V-305 GDC 305mm 18V Biturbo Mitre Saw, Body Only Carton
  • Model Number
    BCH2662100C
  • Bevel Capacity
    47°
  • Mitre Capacity
    52°
  • Weight
    26.9kg
  • Number of Batteries Supplied
    0
  • Length
    783mm
  • Depth
    563mm
  • Blade Size
    Dia. 305,Bore dia. 30mm
  • Maximum Depth of Cut
    Vertical: 120 x 250, Horizontal: 45 x 400mm
  • Noise/ Vibration Information
    Sound pressure: 93 dB(A)
    Sound power: 106 dB(A)
    Uncertainty K: 3 dB
  • Includes
    1 x Bluetooth low energy module GCY 42 Professional
    1 x Clamp
    1 x Cordless saw blade
    1 x Dust Bag
    1 x Insert plate
    1 x Internal hexagon
  • Noise / Vibration Information
    Sound power, 106 dB(A)
    Sound pressure, 93 dB(A)
    Uncertainty K, 3 dB
  • Blade Speed
    3/4rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome