18V Brushless Straight Finish Nailer 16G Bare

Order Code: ZT3588530S

£399.99 Inc VAT (20%)

Currently unavailable

Description

18V Brushless Straight Finish Nailer 16G Bare
This HIKOKI 18V Straight Fin Nailer has a high efficiency brushless motor with no air hose or compressor required, it also eliminates the cost of fuel cells.
It can drive up to 1500 nails per charge, and uses an air/spring drive system meaning less recoil, better flush driving and easier maintenance.
It has a selective activation button for sequential or bump fire mode & has a tool free adjustment of drive depth.

This Hikoki nailer has a tool free nose release for quick & easy jam clearance, a built in LED work light, lock switch and 30 minute automatic shutdown for increased safety and longer battery life.

Low battery indicator and pivoting joist hook are included, as are a nose cap & safety glasses.

Nail gauge: 16G.
Nail length: 25-65mm.
Nail capacity: 100 nails.
Driving speed: Up to 3 nails per second.
Weight: 3.3kg inc battery.

Technical Specs
Nail gauge: 16G
Nail length: 25-65mm
Nail capacity: 100 nails
Driving speed: Up to 3 nails per second
Weight: 3.3kg inc battery

See full description
Specifications for 18V Brushless Straight Finish Nailer 16G Bare
  • Applications
    Finish Nailer
  • Power Type
    Cordless
  • Battery Supplied
    Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome