BNX50 Battery-powered Brad Nailer 18V P4A

BNX50 Battery-powered Brad Nailer 18V P4A

Order Code: ZT5597544SCopy

£199.99 Inc VAT (20%)


Description

The Rapid BNX50 is an efficient and user-friendly brad nailer for installing trimming, casing or skirting board, for example. Loaded with Rapid’s 18Ga brad nail no.8, from 20 mm up to 50 mm, gives you a versatile tool, e.g. for home renovation. As it’s battery-operated, there are no power cords, cumbersome gas containers or pneumatic hoses that can inhibit mobility and accessibility. A nail depth adjuster makes it easier to work with different brad nail lengths for various applications. The Rapid BNX50 also has two firing settings: single shot or bump fire. With LED front lighting, you can achieve the desired precision. The BNX50 also has practical LED indicators that show the battery’s charge status, and when the gun is set for bump fire. Rapid BNX50 is part of Bosch’s battery partnership, POWER FOR ALL ALLIANCE. So you can use the same battery with Rapid’s 18V products as with a number of products from brands like Bosch, Gardena, Gloria and Wagner. We recommend the P4A 2.5 Ah battery, which fires up to 600 brad nails per charge. Two strips of 30 mm brad nails are included. Battery and charger not included, but sold separately.

See full description
Specifications for BNX50 Battery-powered Brad Nailer 18V P4A
  • Power Source
    Battery-Powered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome