DBN600ZJ 18V Finishing Nailer 16G LXT - Body Only Version - No Batteries Or Charger Supplied

DBN600ZJ 18V Finishing Nailer 16G LXT - Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254283XCopy

£519.99 Inc VAT (20%)


Description

18V 16g 2nd fix finishing nailer designed for second fix carpenters, cabinet makers and joiners. The nailer takes 16 gauge 25 - 64mm straight brad nails. The magazine holds up to 110 brads at a time. Keep working for longer as the machine will fire up to 800 shots per battery charge (4.0Ah).

The nail gun can be set to fire sequentially or in bump firing modes, selectable by an easily accessible rocker switch. LED job light makes it easier to work in low light levels.

Features and Benefits:

• Driving depth adjustment by dial.
• Anti-dry fire mechanism.
• Sequential and bump firing modes selectable by rocker switch.
• Bumper protects work-piece from scratches and damage.
• LED job light.
• Tool-less nail jam clearing.
• Ergonomically designed grip.
• Window to check qty of remaining nails.
• For finishing applications

See full description
Specifications for DBN600ZJ 18V Finishing Nailer 16G LXT - Body Only Version - No Batteries Or Charger Supplied
  • Type
    Finishing Nailer
  • Minimum Compatible Nail/Brad Length
    25mm
  • Magazine Capacity
    110
  • Weight
    3.4 - 3.8kg
  • Voltage
    18V
  • Model Number
    DBN600ZJ
  • Battery Type
    Lithium-Ion
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • Maximum Compatible Nail/Brad Length
    64mm
  • Compatible Nail/Brad Length Range
    25 to 64mm
  • Compatible Nail Diameter
    16G-1.29mm
  • Power Source
    Cordless
  • Includes
    821552-6 Makpac Connector Case
  • Number of Fixings per Battery Charge
    800
  • Nail Size
    16 Gauge
  • Nail Capacity
    110
  • Nail Diameter
    1.6 - 1.29mm
  • Nail Length
    25 - 64mm
  • Item
    Cordless Nailer
  • Battery Supplied
    Bare Unit
  • Applications
    Finish Nailer
  • Power Type
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome