DBN900ZK LXT Framing Nailer 18V Bare Unit

DBN900ZK LXT Framing Nailer 18V Bare Unit

Order Code: ZT5592005SCopy

£539.99 Inc VAT (20%)


Description

The Makita DBN900 LXT Framing Nailerhas an air spring mechanism. The brushless motor accelerates the compression of the air spring, allowing nails up to 90mm to be driven with a sense similar to that of a pneumatic nailer.Supplied as a bare unit, NO battery or charger.Specifications:Nail Length: 50 - 90mmNail Diameter: 2.9 - 3.3mmFastener Magazine Capacity: 51 - 58Magazine Angle: 30 - 34Weight: 4.6kg without battery

Specifications for DBN900ZK LXT Framing Nailer 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless
  • Weight
    4.6kg
  • Nail Length
    50 - 90mm
  • Nail Diameter
    2.9 - 3.3mm
  • Product Type
    Framing Nailer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome