DCK246P2 XR Nailer Kit 18V 2 x 5.0Ah Li-ion

DCK246P2 XR Nailer Kit 18V 2 x 5.0Ah Li-ion

Order Code: ZT5469390S

£829.99 Inc VAT (20%)


Description

The DEWALT DCK246P2 XR Nailer Kit, contains the following:1 x 18V DCN930 Cordless XR Brushless Framing Nailerhas a compact, lightweight and ergonomic design which makes the tool easy and comfortable to use, but durable enough for the worksite environment. The depth of drive can be easily adjusted using the handy thumb wheel depth adjuster.Designed to work with most paper tape nails and is optimized for DeWalt DNPT (Paper Tape) and DNW (Wire Welded) nails.Max. Magazine Capacity: 55Nail: Length 50-90mm, Diameter 2.8-3.3mmMagazine Angle: 30-341 x18V DCN660 Cordless XR Brushless Second Fix Nailer has a compact, lightweight and ergonomic design which makes the tool easy and comfortable to use, but durable enough for the worksite environment. The depth of drive can be easily adjusted using the handy thumb wheel depth adjuster. Compatible with most angled 16-gauge brads and optimized for DeWalt DNBA nails.Max. Magazine Capacity: 110Fires 16 Gauge Nails 32-63mm, Diameter: 1.6mmMagazine Angle: 20Weight: 2.7kgAlso supplied with: 2 x 18V 5.0Ah Li-ion Batteries 1 x Multi-voltage Charger, and 1 x Heavy-Duty Toolbag.

See full description
Specifications for DCK246P2 XR Nailer Kit 18V 2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Product Type
    Nailer Kit
  • Weight
    2.7kg
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome