DCN701N-XJ 18V XR Electricians Stapler (Body Only)

DCN701N-XJ 18V XR Electricians Stapler (Body Only)

Order Code: ZT3114620S

£239.99 Inc VAT (20%)


Description

Dewalt DCN701N 18V XR Electricians Stapler (Body Only)
The Dewalt DCN701N stapler has been specifically designed with electricians in mind. It is extremely compact and lightweight not to mention its cordless design which allows you to work effortlessly, even overhead, without the need for any hoses or cables. The dry fire lockout feature ensures that the tool is protected from firing without nails in the magazine for maximum safety upon use.

Features:
Class-leading vibration and sound figures offer fantastic user protection
Mechanical rather than gas operation offers consistent performance at a temperature between -15 and 50 degrees celsius for minimal cleaning/service requirements
The magazine holds 35 staples
Specification:
Nail Length: 25.4 mm
Magazine capacity: 35 Nails
Width: 75 mm
Height: 320 mm
Weight: 2.1 kg

See full description
Specifications for DCN701N-XJ 18V XR Electricians Stapler (Body Only)
  • Nail Length
    25.4mm
  • Voltage
    18V
  • Power Source
    Cordless
  • Weight
    2.1kg
  • Product Type
    Electricians Stapler
  • Width
    75mm
  • Height
    320mm
  • Magazine Capacity
    35 Nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome