NT65GSJ9Z 2ND Fix Gas Finishing Nailer with 2X 1.5AH Battery Packs and Charger in Carry Case

NT65GSJ9Z 2ND Fix Gas Finishing Nailer with 2X 1.5AH Battery Packs and Charger in Carry Case

Order Code: ZT1040034PCopy

£499.99 Inc VAT (20%)


Description

Features and Benefits:

• No need for compressor and hose.
• Compact.
• Quick jam release and hook.
• Fire mode: Single action.
• Tool-less adjustment in driving depth.
• Easy two-step nail loading.
• Dry-fire lockout.
• Soft grip handle.

Compatible with most name brand fuel cells and nails means consumables are always easy to get hold of. The easy two-step nail loading, toolless depth adjustment and quick jam release mean you can always be working at maximum efficiency.

See full description
Specifications for NT65GSJ9Z 2ND Fix Gas Finishing Nailer with 2X 1.5AH Battery Packs and Charger in Carry Case
  • Overall Length
    270mm
  • Magazine Capacity
    100 Nails (2 Strips)
  • Type
    Finishing Nailer
  • Voltage
    3.6V
  • Minimum Compatible Nail/Brad Length
    25mm
  • Overall Width
    85mm
  • Includes
    2x Allen Keys
    3.6V 1.5Ah Cassette Lithium-ion Battery
    Carry Case
    Nose Cap
    Oil
    Safety Glasses
    UC3SML AC/DC 60 Minute Charger
  • MFR Part No.
    NT65GSJ9Z
  • Maximum Compatible Nail/Brad Length
    65mm
  • Compatible Nail Diameter
    2.8mm
  • Battery Type
    Lithium-Ion
  • Overall Height
    281mm
  • Maximum Charge Time
    60hours
  • Weight
    1.8kg
  • Power Source
    Cordless
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Compatible Nail/Brad Length Range
    25 to 65mm
  • Model Number
    NT65GS
  • Battery Capacity
    1.5A·h
  • Number of Batteries Supplied
    2
  • Length
    270mm
  • Nail Length
    25 - 65mm
  • Item
    Cordless Nailer
  • Width
    85mm
  • Nail Capacity
    100 Nails (2 Strips)
  • Height
    281mm
  • Nail Diameter
    2.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome