CN18DSLJPZ Nibbler 18V 2X5.0 Ah Li-ion

CN18DSLJPZ Nibbler 18V 2X5.0 Ah Li-ion

Order Code: ZT1254349X

£799.99 Inc VAT (20%)


Description

Features:

- Cuts up to 20m of steel per charge
- Slimline grip
- Three adjustable cutting positions
- Remaining battery life indicator
- Charge Time: 75 mins
- Cutting Speed: 1.8m/min
- Min Cutting Radius: 40mm

See full description
Specifications for CN18DSLJPZ Nibbler 18V 2X5.0 Ah Li-ion
  • Strokes per Minute
    2,500
  • Type
    Cordless Nibbler
  • Includes
    2 Wrenches
    2 x BSL1850 5.0Ah Li-Ion batteries
    Stackable Case
    UC18YFSL Charger
  • Maximum Aluminium Cutting Capacity
    2.3mm
  • Model Number
    CN18DSL/JPZ
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Overall Length
    295mm
  • Maximum Steel Cutting Capacity
    1.6mm
  • Battery Capacity
    5A·h
  • Weight
    2.1kg
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    2
  • Item
    Cordless Nibbler
  • MFR Part No.
    CN18DSL/JPZ
  • Power Source
    Cordless
  • Voltage
    18V
  • Length
    295mm
  • No Load Speed
    2,500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome