M18 Shear Bolt Tool (bare Unit HD Box)
0
1

M18 Shear Bolt Tool (bare Unit HD Box)

Order Code: ZT5129989SCopy

£499.99 Inc VAT (20%)


Description

The M18™ Shear Bolt Tool delivers outstanding power, precision and reliability for efficient shear bolt installations. With universal compatibility across leading manufacturers and a maximum capacity of 1000 mm² cables or 78 mm connectors, it ensures seamless operation. Designed for safety and durability, it provides smooth, impact-free tightening for superior electrical connections. Featuring a premium brushed motor, REDLITHIUM™ battery technology and tool-free adjustable retaining bolts, it offers exceptional control and efficiency on the jobsite.

Features and Benefits:
• Universal compatibility with industry-leading shear bolt lug manufacturers
• High capacity for cable sizes up to 1000 mm² and connector diameters of 78 mm
• Works with all MILWAUKEE® M18™ batteries for maximum flexibility
• Delivers 100 Nm of torque for outstanding performance
• Tool-free, 360° adjustable retaining bolts for quick and easy adjustments
• Includes system attachments for optimal compatibility with two-row shear bolt connectors
• Shears up to 80 screws on a single M18™ 2.0 Ah battery charge
• Maintains a consistent speed of 60 RPM for efficient operation
• Premium 4-pole brushed motor with REDLINK™ electronics for durability and runtime

Standards
• IEC-tested for smooth, impact-free tightening, ensuring superior electrical connections

See full description
Specifications for M18 Shear Bolt Tool (bare Unit HD Box)
  • No Load Speed
    60rpm
  • Power Source
    Li-ion Battery
  • Battery Type
    Li-ion
  • MFR Part No.
    4933493288
  • Product Type
    Shear Bolt Tool
  • Series
    M18
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome