Cordless Orbital Polisher 125mm 20V Lithium-ion - Body Only
0
1
2

Cordless Orbital Polisher 125mm 20V Lithium-ion - Body Only

Order Code: ZT1426770SCopy

£109.99 Inc VAT (20%)


Description

Digital display and variable speed control from 2100-5000rpm.
15mm Orbit for greater polishing efficiency.
Features a slide-button on/off switch allowing for a smooth comfortable main handle grip.
Spindle lock for fast and easy pad changes.
Double injection composite housing with rubber grip for added comfort.
Requires compatible 20V battery and mains charger, sold separately.
Supplied with Ø125mm backing pad.
3 Year guarantee*.

See full description
Specifications for Cordless Orbital Polisher 125mm 20V Lithium-ion - Body Only
  • MFR Part No.
    CP20VOP
  • Pad Size
    Ø125mm
  • Weight
    1.82kg
  • No Load Speed
    2100-5000rpm
  • Noise Power/Pressure)
    86/75dBA
  • Vibration/Uncertainty
    4.56/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome