Cordless Polisher Kit 71mm 12V - 2 Batteries
0
1
2
3

Cordless Polisher Kit 71mm 12V - 2 Batteries

Order Code: ZT1225165P

£109.99 Inc VAT (20%)


Description

Compact, lightweight cordless polisher. Comfortable composite housing with soft grip to reduce vibration. 2-Speed settings and variable speed control trigger make this polisher easy to use. Integral LED battery level indicator. Supplied with side handle, two foam pads and one wool polishing pad. Supplied with 1 hour mains charger, 2 x li-ion 1.5Ah batteries and canvas storage bag.

Specifications for Cordless Polisher Kit 71mm 12V - 2 Batteries
  • MFR Part No.
    CP1205KIT
  • Weight
    1.84kg
  • Battery Type
    Li-ion
  • Diameter
    71mm
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome