DCM848P2 XR Brushless Polisher 125mm 18V 2 x 5.0Ah Li-ion DEWDCM848P2
0
1

DCM848P2 XR Brushless Polisher 125mm 18V 2 x 5.0Ah Li-ion DEWDCM848P2

Order Code: ZT1459447S

£359.99 Inc VAT (20%)


Description

The DEWALT DCM848 XR Cordless Polisher has a brushless motor for increased performance and run time. It has a variable speed trigger and dial for better control during car, headlight, windshield and glass polishing applications. The rubber gear case overmould reduces surface imperfections and improves gripping surface. It can also be held via the front grip or side handle. DCM848P2 2 x18V 5.0Ah Li-ion Batteries DCM848N Bare Unit, No Battery or Charger Specification Oscillating Speed 2,000-5,500/min. Backing Plate 125mm Orbit Diameter 53mm The DEWALT DCM848P2 XR Brushless Polisher is supplied with 2 x 18V 5.0Ah Li-ion Batteries 1 x Side Handle 1 x Hex Key 1 x DCB115 Charger 1 x Kit Bag

See full description
Specifications for DCM848P2 XR Brushless Polisher 125mm 18V 2 x 5.0Ah Li-ion DEWDCM848P2
  • MFR Part No.
    DEWDCM848P2
  • Voltage
    18V
  • Power Source
    Cordless 18V
  • Disc Diameter
    125mm
  • Oscillating Speed
    2000-5500opm
  • Battery Supplied
    2 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome