20V SV20 Series Cordless Trimming Router Kit - 2 Batteries

Order Code: ZT3160886S

£299.99 Inc VAT (20%)


Description

• PART OF THE SV20 SERIES - Offering a one-battery-fits-all solution, keeping costs down without compromising on performance.
• BRUSHLESS POWERFUL ROUTER - Suitable for edge forming, trimming, decorative work and slot cutting.
• LIGHTWEIGHT - Composite housing for comfortable use.
• VARIABLE SPEED – 5-Way speed control from 12000-28000spm.
• ADJUSTABLE DEPTH - Stroke length of between 0-35mm.
• SUPPLIED WITH - Trimmer Section, Trimmer guide, straight guide, 2pcs spanner and 1/4” 6mm collet.
• WORK LIGHTS- Built in dual LED work lights for increased visibility and accuracy.
• KIT INCLUDES - RPB01 - Router Plunge Base, CP20VBP4- Power Tool Battery 20V 4Ah Lithium-ion for SV20 Series (x2) CP20VMC - Battery Charger 20V Lithium-ion for SV20 Series, CP1200CB - Accessory Canvas Tool Storage Bag.

See full description
Specifications for 20V SV20 Series Cordless Trimming Router Kit - 2 Batteries
  • MFR Part No.
    CP20VTRKIT
  • No Load Speed
    12000-28000
  • Noise Power/Pressure
    89/78dBA
  • Battery
    CP20VBP2, CP20VBP4
  • Vibration/Uncertainty
    5.60 m/s1.5 m/s
  • Stroke Length
    0-35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome