Cordless Trimming Router 20V SV20 Series - Body Only

Order Code: ZT3160901S

£113.99 Inc VAT (20%)


Description

• PART OF THE SV20 SERIES - Offering a one-battery-fits-all solution, keeping costs down without compromising on performance.
• BRUSHLESS POWERFUL ROUTER - Suitable for edge forming, trimming, decorative work and slot cutting.
• LIGHTWEIGHT - Composite housing for comfortable use.
• VARIABLE SPEED – 5-Way speed control from 12000-28000rpm.
• ADJUSTABLE DEPTH - Stroke length of between 0-35mm.
• SUPPLIED WITH - Trimmer Section, Trimmer guide, straight guide, 2pcs spanner and 1/4” 6mm collet.
• WORKLIGHTS- Built-in dual LED worklights for increased visibility and accuracy.
• PLUNGE BASE – Is available separately.
• BATTERY REQUIRED - Compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Cordless Trimming Router 20V SV20 Series - Body Only
  • MFR Part No.
    CP20VTR
  • No Load Speed
    12000-28000rpm
  • Weight
    1.59kg
  • Stroke Length
    0-35mm
  • Vibration/Uncertainty
    5.6/1.5m/s
  • Noise Power/Pressure
    89/78dBA
  • Battery
    CP20VBP2, CP20VBP4, CP20VBP6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome