DRT50ZJ - 18V LXT Brushless Router/Trimmer Body Only Version - No Batteries Or Charger Supplied with Trimmer Base and Straight Guide in Makpac Case

DRT50ZJ - 18V LXT Brushless Router/Trimmer Body Only Version - No Batteries Or Charger Supplied with Trimmer Base and Straight Guide in Makpac Case

Order Code: ZT1254498X

£219.99 Inc VAT (20%)


Description

The Makita DRT50 router/laminate trimmer comes with a trimmer base which is a round base for smooth and fast cutting with an enlarged opening for excellent bit visibility.

Features and Benefits:

• Collet Capacity - 9.52mm (3/8") and 6.35mm (1/4").
• Plunge Capacity Trimmer 0-40mm.
• Plunge Capacity Plunge 0-35mm.
• Brushless motor.
• Soft start.
• Variable speed control dial.
• Constant speed control
• LED job light
• Push button with lock on/off
• Connectable to dust extractor
• Aluminium base for higher durability and accuracy.
• Aluminium housing.
• Shaft lock.




Collet Capacity - 9.52mm (3/8") and 6.35 (1/4")







Supplied With:
1 x MAKPAC CONNECTOR CASE (TYPE 4)
1 x Trimmer base
1 x Straight guide
1 x Dust nozzle for trimmer base
2 x Hex wrench
1 x Collet cone
1 x Template guide for trimmer

Bare Unit / Naked Machine only supplied without battery or charger

See full description
Specifications for DRT50ZJ - 18V LXT Brushless Router/Trimmer Body Only Version - No Batteries Or Charger Supplied with Trimmer Base and Straight Guide in Makpac Case
  • Noise/ Vibration Information
    Sound Pressure Level 78 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Cutting Grooves in MDF Ah 4.5 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Battery Type
    Lithium-Ion
  • Height
    226mm
  • Number of Batteries Supplied
    0
  • No Load Speed
    10,000 - 30,000rpm
  • Contents
    Router Body
  • Weight
    2.1kg
  • MFR Part No.
    DRT50ZJ
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power Source
    Battery
  • Item
    Cordless Palm Router
  • Model Number
    DRT50ZJ
  • Voltage
    18V
  • Collet Size
    1/4in
    3/8in
  • Plunge Depth
    40mm
  • Includes
    2 x Hex Key
  • Max. Plunge Depth
    35mm
  • Size
    1/4 & 3/8
  • Battery Supplied
    Bare Unit
  • Noise / Vibration Information
    Sound Pressure Level 78 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome