BAT7064669 Fixxpack Detail Sander 12V Bare Unit

Order Code: ZT4043460S

£21.99 Inc VAT (20%)


Description

BAT7064669 FIXXPACK Detail Sander 12V Bare Unit
The Batavia FIXXPACK Detail Sander is designed to tackle edges, corners, and small surfaces effortlessly. Its compact and lightweight design ensures seamless maneuverability, while the ergonomically contoured handle, featuring a soft-grip design, maximises comfort during operation. Keep your workspace tidy with the included dust collection bag. Experience hassle-free sandpaper changes with the convenient Velcro fastening system.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 13, 000/min.
Eccentricity: 0.8mm.
Dimensions of Sanding Paper: 150 x 150 x 100mm.
Weight: 0.51kg without battery.

See full description
Specifications for BAT7064669 Fixxpack Detail Sander 12V Bare Unit
  • Power Source
    Cordless 12V
  • Oscillating Speed
    13000opm
  • Weight
    0.51kg