BS001GZ01 XGT 40Vmax Bl Sander 40V Bare Unit

BS001GZ01 XGT 40Vmax Bl Sander 40V Bare Unit

Order Code: ZT5597921S

£309.99 Inc VAT (20%)


Description

The Makita BS001G XGT 40Vmax BL Sanderhas a powerful brushless motor. A lock-on feature allows for continuous operation and reduced fatigue.The front handle angle can be adjusted to increased user comfort.Automatic belt position adjustmentensures consistent sanding alignment and improved accuracy.Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors via Bluetooth. The dust extractor automatically runs while the switch is on.Supplied in aMAKPAC Type 4 Case as a Bare Unit, NO battery or charger.SpecificationsBelt Speed: 120-470 m/min.Belt Size: 76 x 533mmVacuum Cleaner Connection : 22mmWeight: 3.8kg without battery

See full description
Specifications for BS001GZ01 XGT 40Vmax Bl Sander 40V Bare Unit
  • No Load Speed
    120-470rpm
  • Weight
    3.8kg
  • Product Type
    BL Sander
  • Power Source
    Cordless 40V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome