DBO380z 18V LXT 1/3 Sheet Finishing Sander (Body Only)

DBO380z 18V LXT 1/3 Sheet Finishing Sander (Body Only)

Order Code: ZT2603487S

£84.99 Inc VAT (20%)


Description

Makita DBO380Z 18V LXT 1/3 Sheet Finishing Sander (Body Only) The Makita DBO380Z is a Body Only Finishing Sander with a 1/3 Sheet sized sanding pad (93 x 185 mm). The Sander has a detachable handle to enable sanding right up to the front edge. Fitted with a powerful Brushless motor this small machine can achieve up to 24,000 strokes per minute, making fast progress in demanding applications. Sold as a Body Only machine without battery or charger in a cardboard box. Features: 3-stage electronic speed control via push button Constant speed control Brushless motor Tool-less paper clamp Detachable front grip In-built dust extraction mechanism Connectable to dust extractor Comes With: Punch plate Dust bag 1 x Abrasive paper Specification: Body only machine Voltage: 18V Noise sound pressure: 72 dB(A) Noise K factor: 3 dB(A) Orbits per Minute: 4,000/ 8,000/ 12,000 opm Orbit Diameter: 2.0 mm Sanding Stroke per Minute: 8,000/ 16,000/ 24,000 spm Paper Fastening: Hook & Loop Pad Size: 93 x 185 mm Paper Size: 93 x 228 mm Vibration K factor: 1.5 m/sec? Vibration: Sanding: 3.6 m/sec? Net weight: 1.9 - 2.2 kg

See full description
Specifications for DBO380z 18V LXT 1/3 Sheet Finishing Sander (Body Only)
  • Orbit Diameter
    2mm
  • Voltage
    18V
  • Product Type
    Finishing Sander
  • Paper Size
    93 x 228mm
  • Pad Size
    93 x 185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome