0
1
2

DBO381ZU 18V LXT 1/3 Sheet Finishing Sander (Body Only)

Order Code: ZT2818190S

£199.99 Inc VAT (20%)


Description

The Makita DBO381ZU 18V LXT 1/3 Sheet Finishing Sander comes with Auto-Start Wireless System (AWS) - that connects to compatible dust extractors with Bluetooth
The Makita DBO381ZU is a Body Only Cordless Finishing Sander powered by 18V LXT Li-Ion battery (Not included). The Machine is fitted with a 1/3 Sheet sized sanding pad (93 x 185 mm). The Sander has a detachable handle to enable sanding right up to the front edge. Fitted with a powerful Brushless motor this small machine can achieve up to 24,000 sanding strokes per minute, making fast progress in demanding applications. Comes with Auto-Start Wireless System (AWS) - that connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on. Sold without a battery or charger in a cardboard box.

Features:
3-stage electronic speed control via push button
Constant speed control
Brushless motor
Tool-less paper clamp
Detachable front grip
In-built dust extraction mechanism
Connectable to dust extractor
Comes With:
Wireless unit
Punch plate
Dust bag
Rubber battery cover
Abrasive paper
Specification:
Body only machine
Voltage: 18V
Noise sound pressure: 72 dB(A)
Noise K factor: 3 dB(A)
Orbits per Minute: 4,000/ 8,000/ 12,000 opm
Orbit Diameter: 2.0 mm
Sanding Stroke per Minute: 8,000/ 16,000/ 24,000 spm
Paper Fastening: Hook & Loop
Pad Size: 93 x 185 mm
Paper Size: 93 x 228 mm
Vibration K factor: 1.5 m/sec²
Vibration:
Sanding: 3.6 m/sec²
Net weight: 1.9 - 2.2 kg

See full description
Specifications for DBO381ZU 18V LXT 1/3 Sheet Finishing Sander (Body Only)
  • Orbit Diameter
    2mm
  • Power Source
    Cordless
  • Voltage
    18V
  • Pad Size
    93 x 185mm
  • Paper Size
    93 x 228mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome