0
1
2
3

DSL801ZU 18V LXT 225mm Drywall Sander (Body Only)

Order Code: ZT3112563S

£499.99 Inc VAT (20%)


Description

Makita DSL801ZU 18V LXT 225mm Drywall Sander (Body Only)
The Makita DSL801ZU Cordless Drywall Sander is ideal for tradespeople. It provides greater convenience without the need for a power cord thanks to its brushless motor which ensures maximum power, increased runtime and long life. It features a quick adjusting telescopic pipe shaft which is adjustable from 1, 100mm in length to 1, 520mm to suit the intended application, especially ideal for high up areas. The soft-start function suppresses start-up reaction for smooth start-ups. This model is compatible with the Makita auto-start wireless system (AWS) meaning it can be connected via Bluetooth for wireless power-on and power-off communication between the equipped tool and dust extractor for a safe and healthy working environment at all times. Comes with a massive Holdall for transportation and storage.Sold as a body-only machine without battery or charger.

Features:
Redesigned dust collection brush reduces dust leakage
Auto-start wireless system (AWS)
Variable speed control
Soft start
Constant speed control
Telescopic pole
Lock-on button
Comes With:
Abrasive disc
Hex wrench
Holdall
Wireless unit
Specification:
No-load speed: 1, 000-1, 800rpm
Abrasive disc diameter: 225mm
Pad fastening: Hook & Loop
Pad diameter: 210mm
Net weight: 4.5-5.7kg
Vibration: 2.5m/s2
Vibration K factor: 1.5 m/s2
Sound pressure level: 75dB (A)
Sound K factor: 3 dB (A)

See full description
Specifications for DSL801ZU 18V LXT 225mm Drywall Sander (Body Only)
  • Voltage
    18V