GSS 12V-13 Professional Orbital Sander 12V Bare Unit - BSH6019L0001

GSS 12V-13 Professional Orbital Sander 12V Bare Unit - BSH6019L0001

Order Code: ZT4037764S

£189.99 Inc VAT (20%)


Description

Bosch GSS 12V-13 Professional Orbital Sander for always-on-the-go professionals. Maximum control thanks to excellent tool balance and superior ergonomics (palm rest and grip) It has a compact, lean design ideal for all hard-to-reach areas. Easy to handle thanks to its intuitive operating concept and the interchangeable sanding plate system. Ideal for basic and in-between sanding, lacquer removal, and finishing surfaces. It can be used on wood, veneer, lacquer, and filler, as well as mineral and acrylic. Compatible with the Bosch Click & Clean dust extraction system. Comes as a Bare Unit, NO battery or charger, Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Supplied with: 3 x Sanding Sheets C470, Best for Wood + Paint, 120, 1 x Base Plate with Sanding Plate 113 x 101mm, 1 x Delta Base Plate with Sanding Plate 100 x 150mm, 1 x Base Plate with Sanding Plate 80 x 130mm, 1 x Hole Punch, 1 x Dust Bag and 1 x L-BOXX 136. Specifications: Oscillating Speed: 12, 000-20, 000/min. Oscillating Diameter: 1.6mm. Delta Sanding Plate w/Hook & Loop (length x width) : 150 x 100mm. Sanding Plate w/Hook & Loop (length x width) : 100 x 110mm. Weight: 0.8kg excl. battery.

See full description
Specifications for GSS 12V-13 Professional Orbital Sander 12V Bare Unit - BSH6019L0001
  • Power Source
    Cordless 12V
  • Oscillating Speed
    12000-20000opm
  • Disc Diameter
    150mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome