GSS 18V-10 Professional Orbital Sander 18V Bare Unit - BSH6019D0200

GSS 18V-10 Professional Orbital Sander 18V Bare Unit - BSH6019D0200

Order Code: ZT4037696S

£149.99 Inc VAT (20%)


Description

The Bosch GSS 18V Orbital Sander accepts both hook & loop and clamped paper. It has a compact, one-handed design with soft grip surfaces for different grip positions. Dust sealed bearings provide increased lifetime. The microfilter system provides efficient dust extraction. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 11, 000-22, 000/min. Orbit Diameter: 1.6mm. Sanding Plate (Width x Length) : 113 x 101mm. Sanding Surface: 114cm². Weight: 1.7kg (with battery) .

See full description
Specifications for GSS 18V-10 Professional Orbital Sander 18V Bare Unit - BSH6019D0200
  • Power Source
    Cordless 18V
  • Type
    1/4 Sheet
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome