SV1813DAJ2Z Brushless Random Orbit Sander 18V Bare Unit

Order Code: ZT3076008S

£209.99 Inc VAT (20%)


Description

The HiKOKI SV1813DA Random Orbit Sander comes with a high performance brushless motor and easy to use variable speed dial, allowing you to set the ideal sanding speed for your application. The universal hook and loop sanding pad allows for easy changing of sanding discs., A dust-sealed switch helps to prolong tool life, while the body features comfortable grip areas for optimum comfort and control. , Supplied with a fabric dust bag for easy dust collection. It can also be attached to a dust extractor if required. Bare Unit, NO battery or charger supplied. Specifications: Oscillating Speed: 7,000-11,000/min., Orbit Diameter: 3mm., Paper Fastening: Hook & Loop., Pad/Paper Size: 125mm.

See full description
Specifications for SV1813DAJ2Z Brushless Random Orbit Sander 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Type
    1/4 Sheet
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome