Cordless Hammer Drill/Driver 10mm 10.8V 2AH
0
1

Cordless Hammer Drill/Driver 10mm 10.8V 2AH

Order Code: ZT1426437SCopy

£64.99 Inc VAT (20%)
£69.997% off


Description

Compact, lightweight cordless drill/driver with hammer function. Comfortable housing with soft grip to reduce vibration. With variable speed and locking functions that give more control during application. All metal gear construction for ultimate durability and performance. Integrated LED battery level indicator and LED worklight. Supplied with fast charge mains charger and 1 x 2Ah rechargeable lithium-ion battery.

Specifications for Cordless Hammer Drill/Driver 10mm 10.8V 2AH
  • MFR Part No.
    CP108VDD
  • Weight
    1.28kg
  • Consumable Parts
    CP108VBP 2Ah Battery
  • Maximum Torque
    28Nm
  • Noise Power/Pressure
    82/71dBA
  • Chuck Size
    10mm
  • Replacement Parts
    CP108VMC - Mains Charger
  • No Load Speed
    0-400/0-1300rpm
  • Noise/ Vibration Information
    1.987/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome