DCF622N-XJ XR Self-drilling Screwdriver Bare Unit

DCF622N-XJ XR Self-drilling Screwdriver Bare Unit

Order Code: ZT1254403XCopy

£249.99 Inc VAT (20%)


Description

DCF622N 18V XK Self-Drilling Screwdriver - Naked Tool

•18V XR Li-Ion BRUSHLESS Self-Drilling Screwdriver for quick fitting of metal roofing and other sheet metal applications
•High-torque 2000rpm BRUSHLESS motor drives screws up to 6.15mm diameter efficiently and effectively offering maximum runtime and a compact tool
•One of the lightest and most compact tools on the market - it ensures that you can work comfortably
•Robust and durable design means that the tool is jobsite tough
•Versa-clutch delivers repeatable screw setting with minimum fuss
•Trigger lock on lets you work without having to pull the trigger
•Ergonomically designed rubber grip gives you excellent user comfort
•Angled belt hook can be positioned for left or right handed users and fixes tool strongly onto tool belt / pouch
•Compatible with 18V XR battery packs

Naked Tool - No Battery Supplied

See full description
Specifications for DCF622N-XJ XR Self-drilling Screwdriver Bare Unit
  • Noise/ Vibration Information
    Hand/Arm Vibration <2.5 m/s2
    Sound Power 85 dB(A)
    Sound Power Uncertainty 3 dB(A)
    Sound Pressure 74 dB(A)
    Sound Pressure Uncertainty 3 dB(A)
    Uncertainty K 1 (Vibration) 1.5 m/s²
  • No Load Speed
    0 to 2000rpm
  • Battery Capacity
    5.0
  • Size & Weight
    Head Length 225 mm
    Height 205 mm
    Length 255 mm
  • Model Number
    DCF622N
  • Weight
    1.3kg
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-Ion
  • Supply Voltage
    18V
  • Screwdriver Type
    Pistol
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power Source
    Cordless
  • Product Type
    Power Screwdriver
  • MFR Part No.
    DCF622N-XJ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome