Germ-Savvy Anti-Bacterial Cordless Screwdriver 3.6V Blue - 1640

Germ-Savvy Anti-Bacterial Cordless Screwdriver 3.6V Blue - 1640

Order Code: ZT4175997S

£22.99 Inc VAT (20%)


Description

The Rapesco 3.6V Cordless Screwdriver is a compact, handy tool featuring our special Germ-Savvy antibacterial agent, which offers protection against bacteria. Boasting a rotation direction switch for both loosening and tightening screws, a magnetic bit holder to keep screw bits securely in place, and a rotation lock which prevents the tool from activating when not in use, designed with safety in mind. Features LED lights to indicate the driving direction and illuminate the work area. Conveniently supplied in a neoprene storage bag with 9 popular screw bits, a magnetic extension bit adapter and a USB charging cable for the integrated 3.6V lithium-ion battery.
Cordless screwdriver with built-in Germ-Savvy antibacterial protection
Rotation direction switch for tightening and loosening screws
Handy LEDs to indicate the direction the tool is driving
Features a magnet bit holder to hold screw bits firmly in place
Rotation lock so the tool cannot be accidentally activated
Integrated 3.6V lithium-ion battery which is rechargeable via USB
Supplied with a neoprene storage bag, 9 x popular screw bits, 1 x magnetic extension bit adapter and a USB charging cable

See full description
Specifications for Germ-Savvy Anti-Bacterial Cordless Screwdriver 3.6V Blue - 1640
  • Supply Voltage
    3.6V
  • Battery Type
    Lithium-Ion
  • Product Type
    Cordless Screwdriver
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome