Go Cordless Screwdriver 3.6V - BSH6019H2170

Go Cordless Screwdriver 3.6V - BSH6019H2170

Order Code: ZT4037549S

£79.99 Inc VAT (20%)


Description

The Bosch GO Cordless Screwdriver is intuitive and easy-to-use, enabling great working results in a variety of applications. Meet the unique needs of every situation by simply pushing the machine forward or pressing the 'on' button to begin thanks to the tool's handy dual-activation mode. Use the mechanical clutch to select the right amount of torque for each job with five torque settings or 'maximum performance mode'. Due to an electronic brake, this easy-to-control tool stops immediately after deactivation. Its easy-to-grip design enables perfect handling when working in multiple positions. It has a fast and smooth operation, reaching speeds of up to 360 rpm for a consistently powerful performance. Ideal for screwdriving in wood, metal and plastic as well as working on filigree applications such as motherboards or electrical cabinets. It is compatible with all standard USB chargers. Supplied with: 1 x Screwdriver Bit Set 25 Piece, 1 x Micro USB Cable, 1 x USB Adaptor and 1 x L-BOXX Mini. Specifications: Chuck Capacity: 6.35mm (1/4in) No Load Speed: 0-360/min. Max. Torque: 5Nm. Clutch Torque: 0.2-5Nm. Max. Screw Diameter: 5mm. Weight: 0.31kg incl. battery.

See full description
Specifications for Go Cordless Screwdriver 3.6V - BSH6019H2170
  • Power Source
    Cordless 3.6V
  • Battery Supplied
    Built-in
  • Supply Voltage
    3.6V
  • Weight
    0.31kg incl. battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome