Impact Double-Ended Screwdriver Bits Phillips PH2 60mm (Pack 2)

Impact Double-Ended Screwdriver Bits Phillips PH2 60mm (Pack 2)

Order Code: ZT2598005S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

The Irwin Double Ended Phillips Impact Screwdriving Bits are specifically engineered for use in high torque Impact Drivers. They are manufactured from heavy-duty, high-grade steel and have a 3 times increased bit life compared to standard screwdriver bits. The screwdriver bits have precision tip geometry that delivers superior fitment, reducing stripping and cam-out. They have a Power Groove design for compatibility with the IRWIN® Impact Performance Series™ Magnetic Screw-Hold Attachment. These bits feature DoubleLok Technology, which ensures that both ends of the bit lock securely in impact drivers and quick-change chucks, enabling use of two tips from one bit for added convenience and extended life. Specification: Tips: PH2. Length: 60mm. Pack Quantity: 2.

See full description
Specifications for Impact Double-Ended Screwdriver Bits Phillips PH2 60mm (Pack 2)
  • Type
    Double Ended Bits
  • Pack Quantity
    2
  • Head Type
    Double Ended Bits
  • Size
    PH2
  • Length
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome