0
1

DCS350N XR Threaded Rod Cutter 18V Bare Unit DEWDCS350N

Order Code: ZT1459677S

£499.99 Inc VAT (20%)


Description

The DEWALT DCS350 XR Threaded Rod Cutter has been designed as a dedicated tool for cutting threaded rod. Cuts rods with a shearing force, minimising the risk of burring on a cut. There is no moving blade, no sparks and no metal chips. Accessories can be changed by using the on-board hexagon key and there is also an LED for visibilty in dark areas. Supplied with a Metric Cutting Die M6-M12. Bare Unit, No Battery or Charger Supplied. Specification Cutters M6, M8, M10 & M12. Weight 4.1kg.

See full description
Specifications for DCS350N XR Threaded Rod Cutter 18V Bare Unit DEWDCS350N
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome