DHP482JX14 18V LXT Combi Drill Limited Edition (2 x 5.0AH Batteries) in Makpac Case

DHP482JX14 18V LXT Combi Drill Limited Edition (2 x 5.0AH Batteries) in Makpac Case

Order Code: ZT2603938S

£269.99 Inc VAT (20%)

Currently unavailable

Description

The Makita DHP482JX14 is a Limited Edition 50th Anniversary package suitable for a wide range of drilling and fastening applications The Makita DHP482JX14 is an 18V Li-ion LXT Brushless Combi Drill with 2 x 5.0 Ah Batteries, Charger and a Makita B-68323, 21 Piece Screwdriver Bit Set in a Battery Shaped Box, all contained in a Makpac Case. The DHP482 is a compact and lightweight cordless Combi Drill, powered by 18V Li-ion LXT slide type battery, to supply energy to the powerful 18V brushless motor, with variable speed controlled by trigger and 2 mechanical gears, to deliver 0 to 600 rpm on low speed and 0 to 1,900 rpm on high speed, 0 to 9,000 blows per minute on low speed and 0 to 28,500 blows per minute on high speed. It delivers 36Nm maximum fastening torque in soft joint and 62 Nm maximum fastening torque in hard joint. The DHP482 is equipped with electric brake for increased operator safety, metal gears for increased durability and 21 torque settings plus drill mode for added fastening control. With Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current. Features: Electric brake 2 mechanical gears Variable speed control by trigger Forward / reverse rotation Twin LED job light Ergonomic soft grip Keyless Chuck Compact and lightweight design Metal gears B-68323 Contains: 1 x PZ3 Pozi Drive Bit 1 x H3 Hex Bit 1 x H4 Hex Bit 1 x H5 Hex Bit 1 x H6 Hex Bit 1 x 5.5mm Slotted Drive 1 x 6.5mm Slotted Drive 1 x PH1 Philips Bit 2 x PH2 Philips Bit 1 x PH3 Philips Bit 1 x PZ1 Pozi Drive Bit 2 x PZ2 Pozi Drive Bit 1 x T10 Torx Bit 1 x T15 Torx Bit 1 x T20 Torx Bit 2 x T25 Torx Bit 2 x T30 Torx Bit Specification: Voltage: 18V Max in Masonry: 13mm Max in Steel: 13mm Max in Wood: 38mm Max Fastening Torque: 62 Nm Chuck Capacity: 1.5 - 13mm Torque Settings: 21 + Drill No Load Speed: 0 - 1,900rpm Blows per Minute: 0 - 28,500bpm

See full description
Specifications for DHP482JX14 18V LXT Combi Drill Limited Edition (2 x 5.0AH Batteries) in Makpac Case
  • Chuck Capacity
    1.5 - 13mm
  • Product Type
    Combi Drill
  • No Load Speed
    0 - 1900rpm
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome